1 in. CC x Compression Corporation Stop
1 in. CC x Compression Corporation Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Blowout-proof design
- Body provides large, rugged flats for proper installation
- Full 360° rotation
- Lubricated compression seal prevents distortion
- Gripper ring embedded into compression seal to provide pull-out restraint
- Conductivity spring molded into compression seal
- The end piece joint is permanently sealed with thread locker
- Lead-Free
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- CC
- End Connection 2:
- Pack Joint
- End Connections:
- CC x Pack Joint
- Inlet Service Size:
- 1
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Weight:
- 2.8