This product requires certification to purchase.

1 in. Compression x MIP Brass Adapter

Cambridge Brass

1 in. Compression x MIP Brass Adapter

  • Fast #
  • Part #C117NLPV4M4
  • Item #4669312
  • Manufacturer Part #117NL-PV4M4
4.8 out of 5 Customer Rating
Brand image
Cambridge Brass

1 in. Compression x MIP Brass Adapter

  • Fast #
  • Part #C117NLPV4M4
  • Item #4669312
  • Manufacturer Part #117NL-PV4M4
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Compression
End Connection 2:
MIPT
End Connections:
Compression x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov