1/2 in. CTS x MIP Cast Brass Alloy Straight Coupling
1/2 in. CTS x MIP Cast Brass Alloy Straight Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- MIPS
- End Connections:
- Compression x MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61-8, NSF 372
- NSF Certified:
- Yes