2 in. Compression x Compression Curb Stop Ball Valve with Drain
2 in. Compression x Compression Curb Stop Ball Valve with Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-B
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-800-05
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass, Stainless Steel
- Material Type:
- 304L, 303L, 302
- NSF:
- NSF 61-B
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- Valve Size:
- 2 in