3/4 in. Compression Brass Coupling

You last purchased this on
 
Cambridge Brass

3/4 in. Compression Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cambridge Brass

3/4 in. Compression Brass Coupling

  • Fast #
  • Part #C118NLK3H3
  • Item #4669313
  • Manufacturer Part #118NL-K3H3
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass