3/4 in. FIP Ball Valve Curb Stop
3/4 in. FIP Ball Valve Curb Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow can be in either direction
- Rotation stops resists 200 ft-lb torque
- Encapsulated lugs under cap provide 90° open to close operation
- Hole for attaching curb box rod or handle is provided in cap
- Blowout-proof design
- The end piece joint is permanently sealed with thread locker
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-49/50 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Weight:
- 1.8 lb