This product requires certification to purchase.

3/4 in. MIP Straight Meter Setter

Cambridge Brass

3/4 in. MIP Straight Meter Setter

  • Fast #
  • Part #C6020NLTP212GJ3VO
  • Item #4696123
  • Manufacturer Part #6020NL-TP212GJ3-VO
4.8 out of 5 Customer Rating
Brand image
Cambridge Brass

3/4 in. MIP Straight Meter Setter

  • Fast #
  • Part #C6020NLTP212GJ3VO
  • Item #4696123
  • Manufacturer Part #6020NL-TP212GJ3-VO
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov