This product requires certification to purchase.

3/4 x 1/2 in. Swivel Straight Meter Coupling

Cambridge Brass

3/4 x 1/2 in. Swivel Straight Meter Coupling

  • Fast #
  • Part #C417NLT1H3
  • Item #5049800
  • Manufacturer Part #417NL-T1H3
5 out of 5 Customer Rating
Brand image
Cambridge Brass

3/4 x 1/2 in. Swivel Straight Meter Coupling

  • Fast #
  • Part #C417NLT1H3
  • Item #5049800
  • Manufacturer Part #417NL-T1H3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Swivel Nut
End Connection 2:
Swivel Nut
End Connections:
Swivel Nut
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov