This product requires certification to purchase.

3/4 x 3/4 in. CC x Compression Cast Brass Corporation Stop

Cambridge Brass

3/4 x 3/4 in. CC x Compression Cast Brass Corporation Stop

  • Fast #
  • Part #C302NLA3H3
  • Item #4669348
  • Manufacturer Part #302NL-A3H3
4.7 out of 5 Customer Rating
Brand image
Cambridge Brass

3/4 x 3/4 in. CC x Compression Cast Brass Corporation Stop

  • Fast #
  • Part #C302NLA3H3
  • Item #4669348
  • Manufacturer Part #302NL-A3H3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-8
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
CC
End Connection 2:
Compression
End Connections:
CC x Compression
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-69/100 in
Material:
Cast Brass
NSF:
NSF 61-8
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov