This product requires certification to purchase.

3/4 x 3/4 in. MIP x Copper Cast Brass Corporation Stop

Cambridge Brass

3/4 x 3/4 in. MIP x Copper Cast Brass Corporation Stop

  • Fast #
  • Part #C301NLM3C3
  • Item #4669371
  • Manufacturer Part #301NL-M3C3
3.3 out of 5 Customer Rating
Brand image
Cambridge Brass

3/4 x 3/4 in. MIP x Copper Cast Brass Corporation Stop

  • Fast #
  • Part #C301NLM3C3
  • Item #4669371
  • Manufacturer Part #301NL-M3C3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
Sweat
End Connections:
MPT x Sweat
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-23/100 in
Material:
Cast Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov