This product requires certification to purchase.

3/4 x 9 in. Meter Straight Setter

Cambridge Brass

3/4 x 9 in. Meter Straight Setter

  • Fast #
  • Part #C6020NL309D3D3VO
  • Item #4669324
  • Manufacturer Part #6020NL-309D3D3-VO
4.1 out of 5 Customer Rating
Brand image
Cambridge Brass

3/4 x 9 in. Meter Straight Setter

  • Fast #
  • Part #C6020NL309D3D3VO
  • Item #4669324
  • Manufacturer Part #6020NL-309D3D3-VO
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Height:
9
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov