3/4 x 3/4 in. Compression Brass Ball Valve Curb Stop with Drain
3/4 x 3/4 in. Compression Brass Ball Valve Curb Stop with Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-8, ANSI 372
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-800-05
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-8, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Pressure - Maximum:
- 300 psi