This product requires certification to purchase.

3/4 in. Meter Threaded x CB Compression Cast Brass and Rubber Straight Coupling

Cambridge Brass

Model 417NL 3/4 in. Meter Threaded x CB Compression Cast Brass and Rubber Straight Coupling

  • Fast #
  • Part #C417NLT3H3
  • Item #4669369
  • Manufacturer Part #417NL-T3H3
5 out of 5 Customer Rating
Brand image
Cambridge Brass

Model 417NL 3/4 in. Meter Threaded x CB Compression Cast Brass and Rubber Straight Coupling

  • Fast #
  • Part #C417NLT3H3
  • Item #4669369
  • Manufacturer Part #417NL-T3H3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Confirms to AWWA C800 (ASTM B584 UNS C89833 for all brass parts in contact with potable water)
  • Confirms to ANSI/NSF 61-8
  • Confirms to ANSI/NSF 372 (Compliant with US safe drinking water act. PL 111-380)
  • 300 psi working pressure
  • Confirms to AWWA C700 for meter threads
  • Body has heavy hex on barrel to facilitate installation
  • Meter swivel nut is not removable
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61-8
ASTM:
ASTM B-584
AWWA:
AWWA C-800, AWWA C-700
Application:
Copper Tubing, Plastic Tubing
Collection:
Model 417NL
End Connection 1:
Meter Threaded
End Connection 2:
Pack Joint
End Connections:
Meter Threaded x Pack Joint
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/5 in
Material:
Cast Brass, Rubber, Stainless Steel
Material Type:
B584-C89833, B584-C84400, EPDM
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Product Type:
Coupling
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
Weight:
0.9 lb