1 x 3/4 x 7-1/2 cam pak x mip u brch
Series 172NL 1 x 3/4 x 7-1/2 cam pak x mip u brch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- STRAIGHT INLET TO OUTLET U-BRANCH
- NO-LEAD SERVICE LINE FITTING
- ALL COMPONENTS CONFORM TO AWWA C800
- CONFORMS TO ANSI/NSF 61-8
- CONFORMS TO ANSI/NSF 372 (COMPLIANT WITH US SAFE DRINKING WATER ACT. PL 111-380
- 300 PSI WORKING PRESSURE
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- Collection:
- Series 172NL
- End Connection 1:
- Campak
- End Connection 2:
- MIPS
- End Connection 3:
- MIPS
- End Connections:
- Campak x MIPS x MIPS
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Size 3:
- 7-1/2
- Fitting Sizes:
- 1 in x 3/4 in x 7-1/2 in
- Fitting Type:
- U Branch
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-24/25
- Material:
- Brass
- Type:
- C172NLB4M37500