This product requires certification to purchase.

36 in. Cable Tie in Natural (Pack of 50)

Cambridge Resources

36 in. Cable Tie in Natural (Pack of 50)

  • Fast #
  • Part #CCT36175K9D
  • Item #8845970
  • Manufacturer Part #CT36-175K9-D
5 out of 5 Customer Rating
Brand image
Cambridge Resources

36 in. Cable Tie in Natural (Pack of 50)

  • Fast #
  • Part #CCT36175K9D
  • Item #8845970
  • Manufacturer Part #CT36-175K9-D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
36 in
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Pack of 50
Tensile Strength:
175 lbs/inch
UL Listed:
Yes
Width:
7/20 in