This product requires certification to purchase.

1/2 x 71/100 in. Domestic Black Carbon Steel Half Tapered Coupling

Camco Manufacturing

1/2 x 71/100 in. Domestic Black Carbon Steel Half Tapered Coupling

  • Fast #
  • Part #BSHCTTD
  • Item #319530
  • Manufacturer Part #11111005
4 out of 5 Customer Rating
Brand image
Camco Manufacturing

1/2 x 71/100 in. Domestic Black Carbon Steel Half Tapered Coupling

  • Fast #
  • Part #BSHCTTD
  • Item #319530
  • Manufacturer Part #11111005
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
71/100 in
Characteristics & Features
Clean Bagged
No
Coating
Phosphate
Fitting Type
Coupling, Straight
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-53 Type F, ASTM A-865
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172105072