This product requires certification to purchase.

1 x 2-5/8 in. Threaded Extra Heavy Domestic Galvanized Carbon Steel Tapered Coupling

Camco Manufacturing

1 x 2-5/8 in. Threaded Extra Heavy Domestic Galvanized Carbon Steel Tapered Coupling

  • Fast #
  • Part #GXSCTTG
  • Item #1330376
  • Manufacturer Part #11203010
5 out of 5 Customer Rating
Brand image
Camco Manufacturing

1 x 2-5/8 in. Threaded Extra Heavy Domestic Galvanized Carbon Steel Tapered Coupling

  • Fast #
  • Part #GXSCTTG
  • Item #1330376
  • Manufacturer Part #11203010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53 Type F, ASTM A-865
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
2-5/8 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Extra Heavy
UL Listed:
No
UPC:
782172104594