1500W 240V Heating Element
1500W 240V Heating Element
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Element Style:
- Screw-in
- GSA Approved:
- No
- Gasket Included:
- Yes
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Copper
- Product Type:
- Heating Element
- UL Listed:
- Yes
- UPC:
- 014717021630
- Volts:
- 240V
- Watts:
- 1500