20 in. Aluminum Water Heater Pan
20 in. Aluminum Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 2-1/4
- Diameter:
- 20
- Drain Opening:
- 1-1/2
- Material:
- Aluminum
- Material Type:
- PVC