26 in. Plastic Water Heater Pan
26 in. Plastic Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 26 in
- Drain Location:
- Side
- Material:
- Plastic
- Material Type:
- PVC
- Shape:
- Round
- UPC:
- 014717114004