28 in. Plastic Water Heater Pan
28 in. Plastic Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For electric water heaters ONLY
- 28"
- Comes with PVC Fitting
- Pre-cut side opening for drain fitting
- Made in the USA
Specifications
- Diameter:
- 28
- Drain Location:
- Side
- Drain Opening:
- 1-1/2
- Hardware Included:
- No
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Rust Resistant:
- Yes
- Shape:
- Round