3/4 in. Brass 210F Pressure Relief Valve
3/4 in. Brass 210F Pressure Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Epoxy coated extension probe
- Compliments any bathroom D<EACCENT/>cor
- Durable molded wood - superior high-gloss finish resists chipping and scratching
- Easy<BULLET/>Clean & Change™ hinges
Specifications
- ANSI:
- ANSI Z21.22
- Material:
- Brass
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 150 psi
- UPC:
- 014717104937
- Valve Body Material:
- Brass
- Valve Body Style:
- Spring
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.68 lb