This product requires certification to purchase.

3 in. Threaded API Line Recovery Black Malleable Coupling

Camco Manufacturing

3 in. Threaded API Line Recovery Black Malleable Coupling

  • Fast #
  • Part #BAPILRCM
  • Item #244615
  • Manufacturer Part #11109030
4.1 out of 5 Customer Rating
Brand image
Camco Manufacturing

3 in. Threaded API Line Recovery Black Malleable Coupling

  • Fast #
  • Part #BAPILRCM
  • Item #244615
  • Manufacturer Part #11109030
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Coupling
Material
Carbon Steel, Malleable Iron
Warranty & Product Information
Origin
Domestic
UPC
782172100930