3500W 240V Heating Element
3500W 240V Heating Element
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- GSA Approved:
- No
- Gasket Included:
- Yes
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Copper
- Product Type:
- Heating Element
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3500 W