4 in. Wrench Water Heater Element
4 in. Wrench Water Heater Element
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 4 in
- Length:
- 4 in
- Product Type:
- Wrench
- UPC:
- 014717099431