4.5kW 240V Water Heater Element
4.5kW 240V Water Heater Element
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Element Style:
- Screw-in
- Number of Elements:
- 1
- Product Type:
- Water Heater Element
- UL Listed:
- Yes
- UPC:
- 014717023429
- Volts:
- 240V
- Watts:
- 4.5