42 in. Anode Rod
42 in. Anode Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- No
- Length:
- 42 in
- Material:
- Aluminum
- Product Type:
- Anode Rod
- Supply Pipe Connection Size:
- 5/8 in