1/2 in. Professional Element Socket for Water Heater
Professional 1/2 in. Professional Element Socket for Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Professional
- Element Style:
- Screw-in
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- IAPMO Listed -:
- No
- Number of Elements:
- 1
- Power Source:
- Electric
- Product Type:
- Socket
- Supply Pipe Connection Size:
- 1/2 in