This product requires certification to purchase.

1 x 1/4 in. S80 304L Stainless Steel Concentric Swage Nipple Threaded

Camco Manufacturing

Stainless Steel Swage Nipple 1 x 1/4 in. S80 304L Stainless Steel Concentric Swage Nipple Threaded

  • Fast #
  • Part #DS84LCSNTBEGBE
  • Item #9959134
  • Manufacturer Part #DS84LCSNTBEGBE
4.7 out of 5 Customer Rating
Brand image
Camco Manufacturing

Stainless Steel Swage Nipple 1 x 1/4 in. S80 304L Stainless Steel Concentric Swage Nipple Threaded

  • Fast #
  • Part #DS84LCSNTBEGBE
  • Item #9959134
  • Manufacturer Part #DS84LCSNTBEGBE
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Weldable
  • High quality in compliance with common industry standards
  • Requires Certification

Documents


Specifications

ASME:
ASME SA403
ASTM:
ASTM A-403
Collection:
Stainless Steel Swage Nipple
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1
Fitting Size 2:
1/4
Fitting Sizes:
1 in x 1/4 in
Fitting Type:
Nipple, Concentric Reducer, Swage
Length:
3-1/2
Material:
Stainless Steel
Material Type:
304/304L
Origin:
Domestic
Schedule Class:
80
UPC:
782172670549