This product requires certification to purchase.

16 x 20 x 1 in. Air Filter MERV 8

Camfil USA

16 x 20 x 1 in. Air Filter MERV 8

  • Fast #
  • Part #T1110310162
  • Item #7465060
  • Manufacturer Part #11103.10162
4.5 out of 5 Customer Rating
Camfil USA

16 x 20 x 1 in. Air Filter MERV 8

  • Fast #
  • Part #T1110310162
  • Item #7465060
  • Manufacturer Part #11103.10162
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Filter Type:
Pleated
Height:
20 in
MERV Rating:
8
Product Type:
Air Filter
Size:
16 in x 20 in x 1 in
Width:
16 in