This product requires certification to purchase.

20 x 25 x 2 in. Air Filter (Case of 12)

Camfil USA

20 x 25 x 2 in. Air Filter (Case of 12)

  • Fast #
  • Part #C123764
  • Item #7464990
  • Manufacturer Part #123764
3.6 out of 5 Customer Rating
Brand image
Camfil USA

20 x 25 x 2 in. Air Filter (Case of 12)

  • Fast #
  • Part #C123764
  • Item #7464990
  • Manufacturer Part #123764
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
2 in
Filter Type:
Pleated
Height:
25 in
Package Quantity:
Case of 12
Product Type:
Air Filter
Size:
20 in x 25 in x 2 in
Width:
20 in