20 x 90 x 1 in. MERV 7 Air Filter
20 x 90 x 1 in. MERV 7 Air Filter
Package Quantity Info:
Roll: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pleated air filter
- Width: 20"
- Height: 90"
- Depth: 1"
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 90 in
- IAPMO Listed:
- No
- MERV Rating:
- 7
- Product Type:
- Air Filter
- Size:
- 20 in x 90 in x 1 in
- Width:
- 20 in