This product requires certification to purchase.

25 x 80 x 2 in. Air Filter

Camfil USA

25 x 80 x 2 in. Air Filter

  • Fast #
  • Part #CDL2580
  • Item #8056678
  • Manufacturer Part #DL2580
4.7 out of 5 Customer Rating
Brand image
Camfil USA

25 x 80 x 2 in. Air Filter

  • Fast #
  • Part #CDL2580
  • Item #8056678
  • Manufacturer Part #DL2580
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Air Filter
  • Requires Certification

Specifications

Depth:
2 in
Height:
80 in
Product Type:
Air Filter
Size:
25 in x 80 in x 2 in
Width:
25 in