This product requires certification to purchase.

30 x 3 ft. Paper Paint Filter

Camfil USA

Andreae® 30 x 3 ft. Paper Paint Filter

  • Fast #
  • Part #ANDAF813
  • Item #7464995
  • Manufacturer Part #AF813
5 out of 5 Customer Rating
Camfil USA

Andreae® 30 x 3 ft. Paper Paint Filter

  • Fast #
  • Part #ANDAF813
  • Item #7464995
  • Manufacturer Part #AF813
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The v-shaped front wall prevents overspray bounce back and particle migration
  • Deeper V-shape back wall captures overspray and deposits it outside of the airflow
  • Filter exhaust holes are positioned to maintain constant airflow during the loading phase
  • Static pressure increases slowly with the accumulation of overspray resulting in uniform airflow
  • Designed to capture any wet solids or liquid particles in an air stream: high solid enamels, baked and air dried enamels, glues, oils, stains, lacquers, fiberglass, epoxies, asphalts, clear coats, tar, Teflon, etc.
  • Recommended air velocity: 49 - 197 fpm (0.25 - 1.00 m/s)
  • Paint arrestance filtration efficiencies: 98.2% - 99.4%
  • STD (no poly back), white paper
  • Size: 3' x 30'
  • Requires Certification

Specifications

Collection:
Andreae®
Color Finish Name:
White
Length:
30 ft
Material:
Paper
Product Type:
Filter
Width:
3 ft