This product requires certification to purchase.

24 x 24 x 4 in. Air Filter Plastic MERV 14

Camfil USA

Opti-Pac® 24 x 24 x 4 in. Air Filter Plastic MERV 14

  • Fast #
  • Part #C855147024
  • Item #7517230
  • Manufacturer Part #855147-024
4.2 out of 5 Customer Rating
Brand image
Camfil USA

Opti-Pac® 24 x 24 x 4 in. Air Filter Plastic MERV 14

  • Fast #
  • Part #C855147024
  • Item #7517230
  • Manufacturer Part #855147-024
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Opti-Pac®
Depth:
4 in
Disposable:
No
Height:
24 in
MERV Rating:
14
Material:
Plastic
Product Type:
Filter
Size:
24 in x 24 in x 4 in
Width:
24 in