2 in. ABS Silent Check Valve
2 in. ABS Silent Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Material:
- Plastic
- Material Type:
- ABS
- Valve Body Material:
- Plastic
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Check Valve