This product requires certification to purchase.

1-1/2 in. Insert x Solder Brass Adapter

Campbell Manufacturing

1-1/2 in. Insert x Solder Brass Adapter

  • Fast #
  • Part #CYBS6LF
  • Item #4632278
  • Manufacturer Part #YBS6LF
5 out of 5 Customer Rating
Brand image
Campbell Manufacturing

1-1/2 in. Insert x Solder Brass Adapter

  • Fast #
  • Part #CYBS6LF
  • Item #4632278
  • Manufacturer Part #YBS6LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Made in the USA
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
Solder
End Connections:
Barbed x Solder
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Yellow Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
088409040308