This product requires certification to purchase.

1-1/4 in. Polyethylene MPT x Insert Sump Pump Discharge Kit

Campbell Manufacturing

1-1/4 in. Polyethylene MPT x Insert Sump Pump Discharge Kit

  • Fast #
  • Part #CSPDK1
  • Item #491762
  • Manufacturer Part #SPDK1
5 out of 5 Customer Rating
Brand image
Campbell Manufacturing

1-1/4 in. Polyethylene MPT x Insert Sump Pump Discharge Kit

  • Fast #
  • Part #CSPDK1
  • Item #491762
  • Manufacturer Part #SPDK1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes 1-1/4 in x 24 in of highest quality corrugated polyethylene sump pump tubing, 1-1/4 mpt x 1-1/4 insert adapter and one stainless steel clamp
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MPT x Barbed
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Lead Law Compliant:
Yes
Length:
24 ft
Material:
Plastic, Stainless Steel
Material Type:
Polyethylene
Product Type:
Discharge Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
088409851485