1-1/4 in. x 1 in. x 11 in. Lead Free Brass Tank Tee Kit 40/60 PSI
1-1/4 in. x 1 in. x 11 in. Lead Free Brass Tank Tee Kit 40/60 PSI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durability
- Lead-Free
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- CFTX54TLF
- UPC:
- 088409045365