1-1/4 x 1-1/4 x 1 in. Fabricated Tank Cross

You last purchased this on
 
Campbell Manufacturing

1-1/4 x 1-1/4 x 1 in. Fabricated Tank Cross

This product requires certification to purchase.
Brand image
You last purchased this on
 
Campbell Manufacturing

1-1/4 x 1-1/4 x 1 in. Fabricated Tank Cross

  • Fast #
  • Part #CFTC54TLF
  • Item #4662938
  • Manufacturer Part #FTC5-4TLF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Solder
End Connection 2:
Solder
End Connection 3:
Solder
End Connections:
Solder x Solder x Solder
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Ductile Iron
UL Listed:
No