1-1/4 x 1 in. Insert x MPT Brass Reducing Adapter
1-1/4 x 1 in. Insert x MPT Brass Reducing Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 4725-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufactured from schedule 40 pipe
- Made in the USA
- Wrench flats on fitting body assists with installation
-
Lead Law Compliant
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Red Brass