1 in. Brass Pitless Adapter
B Series 1 in. Brass Pitless Adapter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Made in the USA
-
Lead Law Compliant
Documents
Specifications
- Collection:
- B Series
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 088409422968