1 in. Female Red Brass Adapter
1 in. Female Red Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 7560-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Wrench flats on fitting body assists with installation
- Manufactured from schedule 40 pipe
- Made in the USA
-
Lead Law Compliant
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female x Female
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Red Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 088409550364