1 in. Female x Barbed Adapter
1 in. Female x Barbed Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Barbed
- End Connections:
- Female x Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Adapter
- UL Listed:
- No
- UPC:
- 088409052905