This product requires certification to purchase.

1 x 3/4 in. Insert x MIP Brass Adapter

Campbell Manufacturing

1 x 3/4 in. Insert x MIP Brass Adapter

  • Fast #
  • Part #CSAB43
  • Item #276545
  • Manufacturer Part #SAB4-3
5 out of 5 Customer Rating
Brand image
Campbell Manufacturing

1 x 3/4 in. Insert x MIP Brass Adapter

  • Fast #
  • Part #CSAB43
  • Item #276545
  • Manufacturer Part #SAB4-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 9450
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Wrench flats on fitting body assists with installation
  • Manufactured from schedule 40 pipe
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
Fitting Size 1:
1
Fitting Size 2:
3/4
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Red Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
088409551224