2 in. MIP x Insert Carbon Steel Adapter
2 in. MIP x Insert Carbon Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MIPS
- End Connection 2:
- Barbed
- End Connections:
- MIPS x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Carbon Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 088409010677