2 in. Slip Standard Bowl Sediment Water Filter
2 in. Slip Standard Bowl Sediment Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 190-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reusable polyester filter screens
- Clear bowl permits monitoring of trapped sediment
- Sediment can be drained through flush valve without disconnecting system
- Bowl can be easily removed without tools for total cleaning
- Includes PTFE thread seal tape
- Hand tighten only, using tools will void warranty
- Made in the USA
-
Lead Law Compliant
Specifications
- Connection Size:
- 2
- Contaminant Removal:
- Sediment
- Flow Rate:
- 100 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 17-7/8 in
- Material:
- Plastic
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 088409161461
- Width:
- 5-1/2 in