This product requires certification to purchase.

2 in. Suction Strainer

Campbell Manufacturing

2 in. Suction Strainer

  • Fast #
  • Part #CSSS8
  • Item #2171745
  • Manufacturer Part #SSS8
3.4 out of 5 Customer Rating
Brand image
Campbell Manufacturing

2 in. Suction Strainer

  • Fast #
  • Part #CSSS8
  • Item #2171745
  • Manufacturer Part #SSS8
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Zinc-plated, 16 gauge, cold-rolled steel
  • Requires Certification

Documents


Specifications

Diameter:
2 in
Material:
Steel
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
088409891184