This product requires certification to purchase.

3/4 in. Barbed Stainless Steel Coupling

Campbell Manufacturing

3/4 in. Barbed Stainless Steel Coupling

  • Fast #
  • Part #CCSS3T
  • Item #4916169
  • Manufacturer Part #CSS3T
3.3 out of 5 Customer Rating
Brand image
Campbell Manufacturing

3/4 in. Barbed Stainless Steel Coupling

  • Fast #
  • Part #CCSS3T
  • Item #4916169
  • Manufacturer Part #CSS3T
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Straight
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Origin
Global
UPC
088409047697