3/4 in. Hose Bibb
3/4 in. Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead-free
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Handle Type:
- T-handle
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Hose Bibb